Beli bearing ceramic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Uisera Ceramic BearingDeskripsi:Because it is ballless, it is lightweight and strong against impact.Since it has high heat resistance, it can be used even at high temperatures.It has electrical insulation and is non-magnetic, so it does not affect the electrical characteristics of the device.It has excellent wear resistance and chemical resistance, so it is durable.It can be used for a long time even in dust and muddy water.Places that should be used without refueling, such as food machinery.Places used for high load and low speed operation.A place where the lubricating oil deteriorates after being used in a maintenance-free state for a long period of time.Places where the effect of lubricating oil cannot be exhibited due to high or low temperatures.Places used in water or in chemicals.Places that require non-magnetism.atribut:
- Color: Milky White
- Material: ceramic (zirconia)
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- NTN Tapered Roller Bearing (Laher)Deskripsi:Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
- Kashima Bearings Resin Bearingsatribut:
- Package Size (mm): 200x150x120
- monotaro Deep Groove Ball Bearing 6800 Series Open Type (Laher)atribut:
- The Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Open type
- Bearing Ring Shape: Deep groove ball bearings
- Body Material: High carbon chromium bearing steel
- Chamfer dimension r (mm): 0.3
- JIS Grade: 0
- Load Direction: radial
- Races the Number of Columns: Single row
- The Outer Ring Type: flat
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- RS PRO Brass Reduced Bore Ball Valve 1/2 in BSPP 3 Wayatribut:
- Attachment Type: Threaded
- Body Material: Brass
- Connection Size (inch): 1/2
- Connection Size (mm): 15
- Handle Type: Lever
- Maximum Working Pressure (bar): 30
- Safe for Use With: Air, Oil, Steam, Water
- Thread Connection (inch): 1/2 BSPP
- Thread Size (inch): 1/2
- Type: 3 Way
- Kitz 400 Type Brass Ball Valve (Standard Bore) T (N) Seriesatribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (O ring): FKM
- Cap Material: C3771BE
- Material (stem): C3531
- Ball Material: C3771BE (Ni-Cr plating)
- Body Material: C3771BE
- Class: 400 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas
- Handle Shape: Lever type
- Shape: straight
- Valve Type: Ball valve
- Sherlock Ball Valve Kuninganatribut:
- Material: Brass
- SAMBO PVC Ball Valveatribut:
- Pressure (kg/cm): 5
- SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Seriesatribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Ball Material: C3771BE+Ni-Cr-plated
- Class: 600 type
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Shape: straight
- NSK Deep Groove Ball Bearing Single Row 6800 Series VV (Double Non Contact Rubber Seal Type) (Laher)Deskripsi:Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of applications. The groove of the raceway provided in the inner ring and the outer ring has a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loads, axial loads in both directions can be applied. It is suitable for applications that require low friction torque, high-speed rotation, and low noise and vibration.atribut:
- Rolling Element Material: High carbon chromium bearing steel
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Outer Ring Type: Flat
- Load Direction: Radial
- Shield Shape: Non-contact Seal type on both sides
- Body Material: High carbon chromium bearing steel
- Chamfering Size r (mm): 0.3 (minimum)
Daftar Harga bearing ceramic Terbaru October 2026
| Uisera Ceramic Bearing | Rp159.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| NTN Tapered Roller Bearing (Laher Tirus) | Rp48.900 |
| NTN Tapered Roller Bearing (Laher) | Rp57.900 |
| NTN Deep Groove Ball Bearing 6000 Series (Laher) | Rp22.900 |
| Kashima Bearings Resin Bearings | Rp1.799.900 |
| Sherlock Brass (Kuningan) Ball Valve | Rp109.900 |
| monotaro Deep Groove Ball Bearing 6800 Series Open Type (Laher) | Rp37.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher) | Rp35.900 |
| Sherlock SHK Ball Valve | Rp12.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/czP104062467-2.jpg)
/ohP102398881-3.jpg)
/nvP101002859-3.jpg)
/nrP101002855-2.jpg)

%20Ball%20Valve/mwP105064824-1.jpg)
/rqP103172998-1.jpg)
/qoP104064960-3.jpg)

/boP104063420-3.jpg)

%20T%20(N)%20Series/P103052038-1.jpg)


/3cP104062120-2.jpg)
/1bP102275047-2.jpg)
/35P103209113-1.jpg)
%20ZH%20Series/P103051710-1.jpg)
%20(Laher)/4mP106592166-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)